
circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At
Mfr # 3VA6560-7JP46-2AA0
Zoro # G015860269
product price: $6,216.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line/Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
4
Max. AIR Rating
110kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6560-7JP46-2AA0
Zoro #
G015860269
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 800
Details
Item
Circuit Breaker
Terminal Connection
Line/Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
4
Max. AIR Rating
110kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Trip Type
Electronic
Instantaneous Trip
Adjustable
Series
3VA6
Amps
600A
Description
circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At 480 V 4-pole, line protection ETU550, LSI, In=600 A overload protection, 100% rated Ir=240 A...600 A short-circuit protection Isd=0.6..12x In, Ii=1.5..12x In neutral conductor protection adjustable OFF, up to 130% cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.