Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At

  • Mfr # 3VA6560-7JT46-2AA0

  • Zoro # G415860111


product price: $7,393.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Electronic
Max. AIR Rating
110kA at 400V AC
Terminal Connection
Line/Load Lug
Instantaneous Trip
Adjustable
Frame Size
3VA6 UL Frame 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6560-7JT46-2AA0
Zoro #
G415860111
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 800

Details

Item
Circuit Breaker
Trip Type
Electronic
Max. AIR Rating
110kA at 400V AC
Terminal Connection
Line/Load Lug
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Amps
600A
Series
3VA6

Description

circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At 480 V 4-pole, line protection ETU556, LSI, In=600 A overload protection, 100% rated Ir=240 A...600 A short-circuit protection Isd=0.6..12x In, Ii=1.5..12x In neutral conductor protection adjustable OFF, up to 130% ground fault alarm signaled via EFB300 or COM cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.