Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At

  • Mfr # 3VA6580-7HN32-2AA0

  • Zoro # G415862917


product price: $5,195.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA6 UL Frame 800
Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
Terminal Connection
Screw Connection
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6580-7HN32-2AA0
Zoro #
G415862917
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 800

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
Terminal Connection
Screw Connection
AC Voltage Rating
690V
Amps
800A
Trip Type
Electronic
Series
3VA6
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At 480 V 3-pole, line protection ETU350, LSI, In=800 A overload protection, 100% rated Ir=315 A...800 A short-circuit protection Isd=1.5... 10 x Ir, Ii=10 x In nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.