
circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At
Mfr # 3VA6580-7HN46-2AA0
Zoro # G415862849
product price: $7,750.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Amps
800A
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6580-7HN46-2AA0
Zoro #
G415862849
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 800
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Amps
800A
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
AC Voltage Rating
690V
Max. AIR Rating
110kA at 400V AC
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Lug
Series
3VA6
Description
circuit breaker 3VA6 UL Frame 800 breaking capacity class C 100 kA At 480 V 4-pole, line protection ETU350, LSI, In=800 A overload protection, 100% rated Ir=315 A...800 A short-circuit protection Isd=1.5... 10 x Ir, Ii=10 x In neutral conductor protection adjustable OFF, 50%, 100% cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.