circuit breaker 3VA6 UL Frame 800 breaking capacity class H 65 kA At

  • Mfr # 3VA6580-6KT46-0AA0

  • Zoro # G415862689


product price: $8,081.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
85kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA6
Frame Size
3VA6 UL Frame 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6580-6KT46-0AA0
Zoro #
G415862689
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 800

Details

Item
Circuit Breaker
Max. AIR Rating
85kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA6
Terminal Connection
Lug
Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Number of Poles
4
Amps
800A

Description

circuit breaker 3VA6 UL Frame 800 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU856, LSI, In=800 A overload protection Ir=315 A...800 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection adjustable OFF, up to 160% ground fault alarm signaled via EFB300 or COM cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.