
circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At
Mfr # 3VA6560-5HN32-0AA0
Zoro # G215858097
product price: $2,988.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Series
3VA6
Max. AIR Rating
55kA at 400V AC
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6560-5HN32-0AA0
Zoro #
G215858097
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 800
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Series
3VA6
Max. AIR Rating
55kA at 400V AC
Trip Type
Electronic
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Amps
600A
Description
circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At 480 V 3-pole, line protection ETU350, LSI, In=600 A overload protection Ir=240 A...600 A short-circuit protection Isd=1.5... 12 x Ir, Ii=12 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.