Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At

  • Mfr # 3VA6560-5JQ46-0AA0

  • Zoro # G415858897


product price: $5,985.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
690V
Frame Size
3VA6 UL Frame 800
Trip Type
Electronic
Series
3VA6
Max. AIR Rating
55kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6560-5JQ46-0AA0
Zoro #
G415858897
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 800

Details

Item
Circuit Breaker
AC Voltage Rating
690V
Trip Type
Electronic
Series
3VA6
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
4
Terminal Connection
Lug
Amps
600A
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable

Description

circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At 480 V 4-pole, line protection ETU560, LSIG, In=600 A overload protection Ir=240 A...600 A short-circuit protection Isd=0.6..12x In, Ii=1.5..12x In neutral conductor protection adjustable OFF, up to 130% ground-fault protection IG=0.2... 1xIn, tg=0.05-0.8s cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.