
circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At
Mfr # 3VA6580-5JQ36-2AA0
Zoro # G415861415
product price: $6,660.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
Instantaneous Trip
Adjustable
Max. AIR Rating
55kA at 400V AC
Terminal Connection
Line/Load Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6580-5JQ36-2AA0
Zoro #
G415861415
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 800
Details
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
Instantaneous Trip
Adjustable
Max. AIR Rating
55kA at 400V AC
Terminal Connection
Line/Load Lug
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Amps
800A
Series
3VA6
Number of Poles
3
Description
circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At 480 V 3-pole, line protection ETU560, LSIG, In=800 A overload protection, 100% rated Ir=315 A...800 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT up to 160% ground-fault protection IG=0.2... 1xIn, tg=0.05-0.8s cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.