
circuit breaker 3VA6 UL frame 800 max short-circuit curr. rating 100kA
Mfr # 3VA6580-1MS36-0AA0
Zoro # G015860771
product price: $4,815.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Trip Type
Electronic
Frame Size
3VA6 UL Frame 800
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6580-1MS36-0AA0
Zoro #
G015860771
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 800
Details
Item
Circuit Breaker
Number of Poles
3
Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Lug
Series
3VA6
AC Voltage Rating
690V
Amps
800A
Circuit Breaker Type
Low Voltage
Max. AIR Rating
110kA at 400V AC
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA6 UL frame 800 max short-circuit curr. rating 100kA At 480V w/o contactor 3-pole, mot. starter protection ETU310M, I, In=800A without overload protection short circuit protection Ii=3...15 x In Al-lug, line and load side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.