Zoro Homepage

Circuit Breaker, 400A, 3 Pole, 600V AC

  • Mfr # NJX3B400

  • Zoro # G911333461


product price: $8,171.99
/ea
Free Shipping & Returns

Key Features

Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJX3B400
Zoro #
G911333461
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated

Description

SIEMENS LOW VOLTAGE VL UL LISTED MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. BREAKER NJG FRAME WITH NORMAL BREAKING CAPACITY. 400A 3-POLE (25KAIC AT 600V) (35KAIC AT 480V). NON INTERCHANGEABLE TRIP. DIMENSIONS (W x H x D) IN: 5.5 x 11 x 4.2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.