Zoro Homepage

Circuit Breaker, 50A, 2 Pole

  • Mfr # 6943120

  • Zoro # G203921031


product price: $36.59
/ea

Key Features

Amps
50A
Number of Poles
2
Phase Connection
BA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6943120
Zoro #
G203921031
UPC #
783643148642
Country of Origin
China

Details

Item
Circuit Breaker
Amps
50A
Number of Poles
2
Phase Connection
BA

Description

Features
  • Item and siemens 2 Inches double pole circuit breaker
  • Use for overload and short circuit protection of your electrical system
Specifications
  • Size: 2 in.
  • Weight: 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.