Shop SIEMENS
See all product information
Create Account
Circuit Breaker, 5SY4 Series, 0.3A, 4 Pole, 400V AC, 10kA at 400V AC, C Curve
- Mfr # 5SY44147
- Zoro # G7211732
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Series
5SY4
Number of Poles
4
AC Voltage Rating
400V AC
Phase
3
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY44147
- Zoro #
- G7211732
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 5SY4
- Amps
- 0.3A
- Number of Poles
- 4
- AC Voltage Rating
- 400V AC
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 400V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 72V DC
- Curve Type
- C
- Application
- Industrial
- Standards
- CE, CSA C22.2 No. 235, cURus, EN 60898, EN 60947-2, UL 1077, UL File No. E116386
- Meets UL Type
- UL 1077
Dimensions
- Width
- 2.77 in
- Depth
- 3 in
- Height
- 3.54 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 4 AWG
- Length
- 3.54 in
Description
IEC Supplementary Protector, Amps 0.3 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 4, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 2.77 in, Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.