Circuit Breaker, 5SY4 Series, 63A, 3+N Pole, 400V AC, 10kA at 400V AC, A Curve

  • Mfr # 5SY46635

  • Zoro # G7105707


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Series
5SY4
Number of Poles
3+N
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SY46635
Zoro #
G7105707
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.95 in
Depth
3.26 in
Height
3.74 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.74 in

Details

Item
Circuit Breaker
Series
5SY4
Amps
63A
Number of Poles
3+N
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 400V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
72V DC
Curve Type
A
Standards
EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
Application
Industrial
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 63 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type A, DC Voltage Rating 72V DC, Number of Poles 3+N, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.74 in, Width 2.95 in, Depth 3.26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.