Shop SIEMENS

Circuit Breaker, 5SY6 Series, 0.5A, 1 Pole, 230/400V AC, 5kA at 230/400V AC, C Curve

  • Mfr # 5SY61057
  • Zoro # G7552754

product price: 
$
47.69
/ea

Key Features

Series
5SY6
Number of Poles
1
AC Voltage Rating
230/400V AC
Circuit Breaker Type
Supplementary Protector
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5SY61057
Zoro #
G7552754
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
Frame 1
Width
0.69 in
Depth
3.01 in
Height
3.53 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.53 in

Details

Item
Circuit Breaker
Series
5SY6
Amps
0.5A
Number of Poles
1
AC Voltage Rating
230/400V AC
Circuit Breaker Type
Supplementary Protector
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
5kA at 230/400V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
C
Application
Industrial
Standards
CSA 22.2, EN 60898-1/-2, EN 60947-2, GB 10963.1/.2, UL 1077
Features
Quick Assembly System
Material
Thermoplastic
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 0.5 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 5kA at 230/400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.53 in, Width 0.69 in, Depth 3.01 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.