Circuit Breaker, 5SY6 Series, 25A, 2 Pole, 400V AC, 5kA at 400V AC, C Curve

  • Mfr # 5SY62257

  • Zoro # G7602752


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Series
5SY6
Number of Poles
2
AC Voltage Rating
400V AC
Phase
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY62257
Zoro #
G7602752
UPC #
754554961507
Country of Origin
Germany

Dimensions

Frame Size
Frame 2
Width
1.39 in
Depth
3 in
Height
3.54 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.54 in

Details

Item
Circuit Breaker
Series
5SY6
Amps
25A
Number of Poles
2
AC Voltage Rating
400V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 400V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
C
Standards
CSA 22.2, EN 60898-1, EN 60947-2, GB 10963.1/.2, UL 1077
Application
Industrial
Material
Thermoplastic
Features
Quick Assembly System
Meets UL Type
UL 1077
Circuit Breaker Type
Supplementary Protector

Description

IEC Supplementary Protector, Amps 25 A, AC Voltage Rating 400V AC, Max. AIR Rating 5kA at 400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 1.39 in, Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products