Circuit Breaker, 5SY6 Series, 50A, 3+N Pole, 400V AC, 6kA at 400V AC, C Curve
Mfr # 5SY66507
Zoro # G8728002
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Series
5SY6
Number of Poles
3+N
AC Voltage Rating
400V AC
Phase
3
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY66507
Zoro #
G8728002
UPC #
-
Country of Origin
Germany
Dimensions
Width
2.95 in
Depth
3.26 in
Height
3.74 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.74 in
Details
Item
Circuit Breaker
Series
5SY6
Amps
50A
Number of Poles
3+N
AC Voltage Rating
400V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
6kA at 400V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
C
Standards
EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
Application
Industrial
Meets UL Type
UL 1077
Circuit Breaker Type
Supplementary Protector
Description
IEC Supplementary Protector, Amps 50 A, AC Voltage Rating 400V AC, Max. AIR Rating 6kA at 400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 3+N, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.74 in, Width 2.95 in, Depth 3.26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.