Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker

  • Mfr # F6N1S

  • Zoro # G3484862


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
250A
Height
38.41 in
Width
11.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6N1S
Zoro #
G3484862
UPC #
783643161979
Country of Origin
United States

Dimensions

Height
38.41 in
Width
11.47 in
Depth
5.06 in
Length
38.40"
Exterior Height
38.41 in
Exterior Width
11.47 in
Exterior Depth
5.06 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
250A
Series
F6N
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Finish
Painted
Color
Gray
Mounting Style
Surface
NEMA Rating
1
For Use With
Siemens CFD6, FD6, FD6-A, FXD6, FXD6-A, HFD6, HFXD6 and HHFD6 Circuit Breakers
Material
Steel
Recommended Service Ground Kit
Included
Recommended Neutral Assmebly Kit
Mfr. No. N250
Cover Closure Method
Lift-Off
Location
Indoor
Recommended Interior
Included
Cover Attachment Style
Screw On

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 38.41 in, Exterior Width 11.47 in, Exterior Depth 5.06 in, For Use With Siemens CFD6, FD6, FD6-A, FXD6, FXD6-A, HFD6, HFXD6 and HHFD6 Circuit Breakers, Painted Finish, Mounting Style Surface, 250 A Amps, Number of Spaces 3, Location Indoor, Gray, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Interior Included, Recommended Neutral Assmebly Kit Mfr. No. N250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.