Zoro Homepage

Circuit Breaker Enclosure, W0, 125A, Main Lug, 1 Phase

  • Mfr # W0204ML1125CU

  • Zoro # G7734560


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Phase
1
Height
5.000000000 in
Series
W0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0204ML1125CU
Zoro #
G7734560
UPC #
783643106055
Country of Origin
Mexico

Dimensions

Height
5.000000000 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Phase
1
Series
W0

Description

Main Lug CB Enclosure,EQ 125A 1-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.