Zoro Homepage

Circuit Breaker, QD Series, 15A, 1 Pole, 120/240V AC

  • Mfr # ITED115

  • Zoro # G4598721


product price: $15.85
/ea

Key Features

Series
QD
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Terminal Connection
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITED115
Zoro #
G4598721
UPC #
783643239623
Country of Origin
Mexico

Dimensions

Width
3 in
Height
1 in
Depth
3 in

Details

Item
Circuit Breaker
Series
QD
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Application
Electrical Distribution
Standards
UL 489
Circuit Breaker Actuator
Toggle
Phase
1
For Use With
Square D load centers that accept type QO breakers
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10K
Instantaneous Trip
No
Trip Type
Thermal Magnetic
Circuit Breaker Type
Standard

Description

Circuit Breaker,1P,15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.