
Circuit Breaker, QD Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC
Mfr # D115
Zoro # G601258845
product price: $21.99
/eaKey Features
Series
QD
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D115
Zoro #
G601258845
UPC #
783643239623
Country of Origin
Mexico
Dimensions
Width
3 in
Height
1 in
Details
Item
Circuit Breaker
Series
QD
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Standards
UL 489
Application
Electrical Distribution
Circuit Breaker Type
Low Voltage Residential
Description
Siemens replacement QO breakers are UL listed for use in Square D QO brand load centers and are ideal for replacement of existing breakers or if expansion circuits are required. These 3/4 in. breakers snap on to the QO type bussing. All QD breakers are supplied with load side connectors suitable for 60/75C wire and are calibrated for 40C maximum ambient applications. Siemens QD circuit breakers are available in 15 to 60 Amp, single and double pole configurations and are rated at 120/240-Volt AC.
- • Economical alternative for replacement or in new construction
- • HACR rated
- • Designed for residential/commercial applications
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.