Shop All Circuit Breakers
Siemens
Circuit Breaker, QD Series 20A, 1 Pole, 120V AC
Mfr # D120
Zoro # G501259294
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Siemens
- MFR # D120
- Zoro # G501259294
- UPC # 783643239630
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 1 in |
Details
Description
Siemens 20 amps Single Pole Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- CITEL Outdoor Poe A Protector, Cat. 5E, Ip66, Ul497B (CGMJ8-POE-A-C5E)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 2 Pole, 120/240V AC (BQ2B050)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- Siemens Circuit Breakers