Zoro Homepage

Circuit Breaker, QD Series, 30A, 2 Pole

  • Mfr # ITED230

  • Zoro # G4598660


product price: $28.15
/ea

Key Features

Series
QD
Amps
30A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITED230
Zoro #
G4598660
UPC #
783643244436
Country of Origin
Mexico

Dimensions

Width
4-1/2 in
Depth
12.90 in
Height
3.80 in

Details

Item
Circuit Breaker
Series
QD
Amps
30A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Plug-In
Application
Electrical Distribution
Standards
UL 489
Max. AIR Rating
10K
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V AC
Instantaneous Trip
No
For Use With
Square D load centers that accept type QO breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Type
Standard
DC Voltage Rating
Not Rated
Phase
1

Description

Circuit Breaker,2P,30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.