Shop All Circuit Breakers
Siemens
Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC
Mfr # Q120DF
Zoro # G8660956
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QFGA2
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc and Ground Fault Circuit Interrupter
Product Information
- Brand Siemens
- MFR # Q120DF
- Zoro # G8660956
- UPC # 887621817329
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 1 in |
Height | 4-1/2 in |
Details
Description
The Dual Function Circuit Breaker combines GFCI and AFCI protecting against both Arc Faults and Ground Faults. This along with the new Self-Test and Lockout feature makes it the first in class in electrical safety for homeowners. The 2014 National Electrical Code (NEC) now requires both Arc Fault and Ground Fault protection on kitchen and laundry circuits. Before the release of Dual Function Circuit Breakers the only option to comply with this code was to pair an AFCI circuit breaker with a GFCI receptacle. The Dual Function Circuit breaker combines these 2 devices into once solution that provides both cost savings and less hassle in installation and maintenance. This is a win solution for everyone. Testing GFCI's and AFCI's on a monthly basis is a good idea that is sometimes forgotten. Underwriters Laboratories (UL) suggests that AFCI/GFCI devices be tested every 30 days after installation to ensure they are properly working. Now the new Self-Test and Lockout feature enables the Dual Function Circuit Breaker to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised the device trips itself and locks out the homeowner from resetting the device reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground/arc fault. This effortless system guarantees that only the best protection is given to your home at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Panelboard Lock Assy (PK5FL)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230VH)
- Siemens Circuit Breakers