Circuit Breaker, QP Series, 100A, 2 Pole
- Mfr # 6943070
- Zoro # G103920936
product price:Â
$
88.95
/ea
Key Features
Series
QP
Amps
100 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6943070
- Zoro #
- G103920936
- UPC #
- 783643148680
- Country of Origin
- China
- Item
- Circuit Breaker
- Series
- QP
- Amps
- 100 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Low Voltage Residential Miniature
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Common
- Terminal Connection
- Plug-In
Dimensions
- Width
- 2 in
Description
Item siemens, 100a 2 inches double pole circuit breaker, 2 inches space, 240v, bulk.
Features- Common trip
- Use for overload and short-circuit protection of your home electrical system
- Size: 2 in.
- Weight: 0.61
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.