Zoro Homepage

Circuit Breaker, QP Series, 80A, 2 Pole, 120/240V AC

  • Mfr # ITEQ280

  • Zoro # G4598855


product price: $59.39
/ea

Key Features

Series
QP
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITEQ280
Zoro #
G4598855
UPC #
783643156746
Country of Origin
Mexico

Dimensions

Width
3 in
Height
2 in
Depth
2.88 in

Details

Item
Circuit Breaker
Series
QP
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Application
Electrical Distribution
Standards
UL 489
Circuit Breaker Type
Standard
Instantaneous Trip
No
Trip Type
Thermal Magnetic
Phase
1
Max. AIR Rating
10K
Circuit Breaker Actuator
Toggle
For Use With
Siemens Load Centers that accept QT breakers

Description

Circuit Breaker,Type QP,2P,80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.