Circuit Breaker, QP/MP Series, 100A, 2 Pole, 120/240V AC, 10kA

  • Mfr # 605920

  • Zoro # G803992646


product price: $78.44
/ea
Free Shipping & Returns

Key Features

Series
QP/MP
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605920
Zoro #
G803992646
UPC #
783643148680
Country of Origin
China

Dimensions

Width
2 in
Height
3 in

Details

Item
Circuit Breaker
Series
QP/MP
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Standards
UL 489
Application
Electrical Distribution
Circuit Breaker Type
Low Voltage Residential Miniature

Description

Features
  • Type - Breaker
  • 2-pole 100 Amp 120/240-Volt type QP circuit breaker
  • 10 000 AIC interrupting rating
  • Siemens type QP circuit breakers provide easy plug-in connections in Siemens enclosures and the time saving insta-wire feature
  • Compatible with Siemens PL and ES series load centers
  • Use for overload and short-circuit protection of your electrical system
  • Thermal-magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.