Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC
Mfr # Q120
Zoro # G607904814
Sold in multiples of 3 for $28.47
$28.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
Product Information
- Brand Siemens
- MFR # Q120
- Zoro # G607904814
- UPC # 783643148192
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.6 in |
Depth | 12.8 in |
Height | 3-1/2 in |
Details
Description
ITESiemens, 20A 1 Single Pole Circuit Breaker, 1 Space, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (6721369)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- SIEMENS Miniature Circuit Breaker, QF Series 30A, 1 Pole, 120V AC (QF130A)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- Siemens Circuit Breakers