Zoro Homepage

Circuit Breaker, QT Series, 15A, 1 Pole, 120V AC

  • Mfr # ITEQ3015

  • Zoro # G4598785


product price: $25.45
/ea

Key Features

Series
QT
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITEQ3015
Zoro #
G4598785
UPC #
783643156609
Country of Origin
Mexico

Dimensions

Width
1 in
Height
3 in
Depth
3.06 in

Details

Item
Circuit Breaker
Series
QT
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Standards
UL 489
Application
Electrical Distribution
Circuit Breaker Type
Tandem
For Use With
Siemens Load Centers that accept QT breakers
Instantaneous Trip
No
Phase
3
Circuit Breaker Actuator
Toggle
Trip Type
Thermal Magnetic
Max. AIR Rating
10K

Description

Circuit Breaker,Twin,30/15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.