
Circuit Breaker, QT Series, 15A, 1 Pole, 120V AC
Mfr # Q1515U
Zoro # G708568120
product price: $40.19
/eaKey Features
Series
QT
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1515U
Zoro #
G708568120
UPC #
783643148246
Country of Origin
United States
Dimensions
Width
1 in
Details
Item
Circuit Breaker
Series
QT
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential, Duplex, Tandem, Miniature
Max. AIR Rating
10kA at Existing
Description
Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your homes electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current.
- Twin single pole, 15 Amp 120-Volt type QT interchangeable circuit breaker
- 10,000 AIC interrupting rating
- Siemens type QT circuit breakers provide easy plug-in connections in Siemens enclosures and the time saving insta-wire feature
- Compatible with Siemens PL and ES series load centers
- Use for overload and short-circuit protection of your electrical system
- Thermal-magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.