Zoro Homepage

Circuit Breaker, QT Series, 20A, 1 Pole, 120V AC

  • Mfr # ITEQ1520NC

  • Zoro # G4598767


product price: $57.65
/ea

Key Features

Series
QT
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Terminal Connection
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITEQ1520NC
Zoro #
G4598767
UPC #
783643156616
Country of Origin
Mexico

Dimensions

Width
1 in
Height
3 in
Depth
3.06 in

Details

Item
Circuit Breaker
Series
QT
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Application
Electrical Distribution
Standards
UL 489
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Circuit Breaker Actuator
Toggle
For Use With
Siemens Load Centers that accept QT breakers
Phase
1
Trip Type
Thermal Magnetic
Max. AIR Rating
10K
Instantaneous Trip
No

Description

Circuit Breaker,Twin,15/20A,No Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.