
Circuit breaker size S0 for motor protection CLASS 10 A-release 0.55.0.8
Mfr # 3RV2021-0HA15
Zoro # G315867678
product price: $99.29
/ea
Sold in multiples of 5 for $496.45
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Frame Size
S0
Amps
0.55-0.8A
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-0HA15
Zoro #
G315867678
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Trip Type
Magnetic
Amps
0.55-0.8A
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 0.55...0.8 A N-release 10 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.