Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 0.55.0.8

  • Mfr # 3RV2021-0HA20

  • Zoro # G015867732


product price: $72.89
/ea
Sold in multiples of 6 for $437.34

Key Features

Frame Size
S0
Circuit Breaker Type
Motor Protection
Number of Poles
3
Amps
0.8A
Max. AIR Rating
100kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-0HA20
Zoro #
G015867732
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Number of Poles
3
Amps
0.8A
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Terminal Connection
Spring Clamp Connection

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 0.55...0.8 A N-release 10 A Spring-type terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.