Circuit breaker size S0 for motor protection CLASS 10 A-release 0.55...0.8

  • Mfr # 3RV2021-0HA25

  • Zoro # G115867779


product price: $71.85
/ea
Sold in multiples of 5 for $359.25

Key Features

Number of Poles
3
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Amps
0.55-0.8A
Max. AIR Rating
100kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-0HA25
Zoro #
G115867779
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Number of Poles
3
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Amps
0.55-0.8A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 0.55...0.8 A N-release 10 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.