Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 0.7.1 A

  • Mfr # 3RV2021-0JA25

  • Zoro # G115867663


product price: $99.29
/ea
Sold in multiples of 5 for $496.45
Free Shipping & Returns

Key Features

Circuit Breaker Type
Motor Protection
Frame Size
S0
AC Voltage Rating
690V AC
Terminal Connection
Spring Clamp Connection
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-0JA25
Zoro #
G115867663
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
AC Voltage Rating
690V AC
Terminal Connection
Spring Clamp Connection
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Amps
1A
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 0.7...1 A N-release 13 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.