Circuit breaker size S0 for motor protection CLASS 10 A-release 1.1.1.6

  • Mfr # 3RV2021-1AA15

  • Zoro # G415867608


product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns

Key Features

Max. AIR Rating
100kA at 400V AC
Number of Poles
3
AC Voltage Rating
690V AC
Amps
1.1-1.6A
Frame Size
S0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-1AA15
Zoro #
G415867608
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
AC Voltage Rating
690V AC
Amps
1.1-1.6A
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 1.1...1.6 A N-release 21 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.