Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 11.16 A

  • Mfr # 3RV2023-4AA10

  • Zoro # G815277212


product price: $95.79
/ea
Sold in multiples of 4 for $383.16
Free Shipping & Returns

Key Features

Amps
16A
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Frame Size
S0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2023-4AA10
Zoro #
G815277212
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Amps
16A
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Trip Type
Magnetic
Number of Poles
3
Circuit Breaker Type
Motor Protection
Max. AIR Rating
30kA at 600V

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 11...16 A N-release 208 A screw terminal Switching capacity 30 kA at 600 V according to UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.