
Circuit breaker size S0 for motor protection CLASS 10 A-release 13.20 A
Mfr # 3RV2021-4BA10
Zoro # G115867458
product price: $108.14
/eaSold in multiples of 4 for $432.56
Free Shipping & Returns
Key Features
Frame Size
S0
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-4BA10
Zoro #
G115867458
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Max. AIR Rating
55kA at 400V AC
Number of Poles
3
Amps
20A
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 13...20 A N-release 260 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.