Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 1.4.2 A

  • Mfr # 3RV2021-1BA20

  • Zoro # G515867522


product price: $88.95
/ea
Sold in multiples of 5 for $444.75
Free Shipping & Returns

Key Features

Max. AIR Rating
100kA at 400V AC
Frame Size
S0
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-1BA20
Zoro #
G515867522
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
AC Voltage Rating
690V AC
Amps
1.4-2A
Terminal Connection
Spring Clamp Connection
Number of Poles
3
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 1.4...2 A N-release 26 A Spring-type terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.