
Circuit breaker size S0 for motor protection CLASS 10 A-release 1.4...2 A
Mfr # 3RV2021-1BA25
Zoro # G215867570
product price: $78.95
/eaSold in multiples of 4 for $315.80
Free Shipping & Returns
Key Features
Circuit Breaker Type
Motor Protection
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Amps
2A
Terminal Connection
Spring Clamp Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-1BA25
Zoro #
G215867570
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Amps
2A
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 1.4...2 A N-release 26 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.