Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 14.20 A

  • Mfr # 3RV2023-4BA20

  • Zoro # G415277209


product price: $95.79
/ea
Sold in multiples of 4 for $383.16
Free Shipping & Returns

Key Features

Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Amps
20A
Max. AIR Rating
30kA at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2023-4BA20
Zoro #
G415277209
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Amps
20A
Max. AIR Rating
30kA at 600V
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Number of Poles
3
Terminal Connection
Spring Clamp Connection

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 14...20 A N-release 260 A Spring-type terminal Standard switching capacity 30 kA at 600 V according to UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.