
Circuit breaker size S0 for motor protection CLASS 10 A-release 16...22 A
Mfr # 3RV2021-4CA25
Zoro # G515867706
product price: $94.49
/eaSold in multiples of 4 for $377.96
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Frame Size
S0
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-4CA25
Zoro #
G515867706
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Amps
22A
Number of Poles
3
AC Voltage Rating
690V AC
Max. AIR Rating
55kA at 400V AC
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 16...22 A N-release 286 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.