Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 18.25 A

  • Mfr # 3RV2021-4DA25

  • Zoro # G115867670


product price: $137.99
/ea
Sold in multiples of 3 for $413.97
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection
Spring Clamp Connection
Frame Size
S0
Trip Type
Magnetic
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-4DA25
Zoro #
G115867670
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Number of Poles
3
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
AC Voltage Rating
690V AC
Max. AIR Rating
55kA at 400V AC
Amps
25A
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 18...25 A N-release 325 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.