
Circuit breaker size S0 for motor protection CLASS 10 A-release 20.25 A
Mfr # 3RV2023-4DA10
Zoro # G115277196
product price: $128.99
/eaSold in multiples of 4 for $515.96
Free Shipping & Returns
Key Features
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2023-4DA10
Zoro #
G115277196
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Amps
25A
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Max. AIR Rating
30kA at 600V
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 20...25 A N-release 325 A screw terminal Switching capacity 30 kA at 600 V according to UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.