
Circuit breaker size S0 for motor protection CLASS 10 A-release 2.8.4 A
Mfr # 3RV2021-1EA20
Zoro # G415867790
product price: $80.85
/eaSold in multiples of 5 for $404.25
Free Shipping & Returns
Key Features
Frame Size
S0
Instantaneous Trip
Fixed
AC Voltage Rating
690V AC
Number of Poles
3
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-1EA20
Zoro #
G415867790
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Instantaneous Trip
Fixed
AC Voltage Rating
690V AC
Number of Poles
3
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Amps
4A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Spring Clamp Connection
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.8...4 A N release 52 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.