
Circuit breaker size S0 for motor protection CLASS 10 A-release
Mfr # 3RV2021-0GA15
Zoro # G815867758
product price: $86.15
/eaSold in multiples of 5 for $430.75
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Turn Button
Amps
0.45-0.63A
Terminal Connection
Screw Connection
Frame Size
S0
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-0GA15
Zoro #
G815867758
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
Amps
0.45-0.63A
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 0.45...0.63 A N-release 8.2 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.