
Circuit breaker size S0 for motor protection CLASS 10 A-release 7...10 A N
Mfr # 3RV2021-1JA25
Zoro # G015867534
product price: $97.39
/ea
Sold in multiples of 4 for $389.56
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Turn Button
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Number of Poles
3
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-1JA25
Zoro #
G015867534
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Number of Poles
3
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Fixed
Amps
10A
AC Voltage Rating
690V AC
Terminal Connection
Spring Clamp Connection
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 7...10 A N release 130 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.