
Circuit breaker size S0 for motor protection CLASS 10 A-release 9.12 A
Mfr # 3RV2023-1KA10
Zoro # G815277243
product price: $101.99
/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns
Key Features
Number of Poles
3
Trip Type
Magnetic
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2023-1KA10
Zoro #
G815277243
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Number of Poles
3
Trip Type
Magnetic
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Amps
12.5A
Instantaneous Trip
Adjustable
Max. AIR Rating
30kA at 600V
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 9...12 A N-release 163 A screw terminal Switching capacity 30 kA at 600 V according to UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.