Circuit breaker size S0 for starter combination Rated current 10 A N

  • Mfr # 3RV2321-1JC10

  • Zoro # G315277460


product price: $112.99
/ea
Sold in multiples of 5 for $564.95
Free Shipping & Returns

Key Features

Instantaneous Trip
Fixed
Circuit Breaker Actuator
Turn Button
Number of Poles
3
AC Voltage Rating
690V AC
Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2321-1JC10
Zoro #
G315277460
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Instantaneous Trip
Fixed
Circuit Breaker Actuator
Turn Button
Number of Poles
3
AC Voltage Rating
690V AC
Amps
10A
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection

Description

Circuit breaker size S0 for starter combination Rated current 10 A N release 130 A screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.