
Circuit breaker size S0 for starter combination Rated current 10 A N
Mfr # 3RV2321-1JC20
Zoro # G315277385
product price: $112.99
/eaSold in multiples of 5 for $564.95
Free Shipping & Returns
Key Features
AC Voltage Rating
690V AC
Amps
10A
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2321-1JC20
Zoro #
G315277385
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Amps
10A
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Instantaneous Trip
Fixed
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Description
Circuit breaker size S0 for starter combination Rated current 10 A N release 130 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.