
Circuit breaker size S0 for starter combination Rated current 12.5 A
Mfr # 3RV2321-1KC10
Zoro # G115277424
product price: $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2321-1KC10
Zoro #
G115277424
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Amps
12.5A
Terminal Connection
Screw Connection
Description
Circuit breaker size S0 for starter combination Rated current 12.5 A N-release 163 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.